Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 20 mm W, 12 mm H
Mfr # 302012-1000
Zoro # G400006586
original price:
$58.93
13% off
new price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Height 12 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 302012-1000
- Zoro # G400006586
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 20 mm |
Height | 12 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plain. Keystock M20 x 12 x 1M CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (N01000.100.0750)
- ZORO SELECT M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (M24670.080.0016)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (09385)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSIA0-80025USA-100BX)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 3/16 in H (3101870250-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 3/16 in W, 3/16 in H (7001870187-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (8001870187-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 8 mm W, 7 mm H (310807-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 7 mm H (300807-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 8 mm H (301008-1000)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 40 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0040)
- Mak-A-Key Undersized Key Stock