Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 18 mm W, 18 mm H
Mfr # 301818-1000
Zoro # G900006154
original price:
$42.55
6% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Height 18 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 301818-1000
- Zoro # G900006154
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 18 mm |
Height | 18 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plain. Keystock M18 x 18 x 1M CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02918)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 1-3/4 in L, 15 PK (822415G)
- ZORO SELECT Spring Pin, Sltd, 5/32inx3/4in, Pln, PK100 (U39100.015.0075)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.019.0087)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (7001870187-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (6005000500-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 18 mm W, 11 mm H (301811-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 12 mm W, 8 mm H (701208-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 8 mm W, 7 mm H (310807-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H (3005000500-36)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 8 mm W, 12 mm H (WWG311208305)
- Mak-A-Key Undersized Key Stock