Shop All Step Key Stock
Mak-A-Key
Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 7/16 in Bottom W, 3/16 in Lower Step H
Mfr # SK09-2
Zoro # G300399405
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 2
- Top Width (In.) 3/8 in
- Top Step Height (In.) 3/16 in
- Bottom Width (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # SK09-2
- Zoro # G300399405
- Country of Origin United States
- Category Step Key Stock
Dimensions
Top Width (In.) | 3/8 in |
Top Step Height (In.) | 3/16 in |
Bottom Width (In.) | 7/16 in |
Lower Step Height (In.) | 3/16 in |
Length | 12 in |
Details
Item | Step Key Stock |
System of Measurement | Inch |
Type | 2 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
Step Keystock-Plated. Step KS 3/8 x 7/16 x 1 Ft Type 2 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 38 PK (09740)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63657)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.030.0008)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-12, Steel, Grade C, Zinc Plated, 3/4 in Ht, 5 PK (U12950.150.0002)
- MAK-A-KEY Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 3/16 in Lower Step H (SK10-2)
- MAK-A-KEY Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (SK15-2)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 1/8 in Lower Step H (SKO03-2)
- MAK-A-KEY Step Key Stock 1, 5/16 in Top W, 5/32 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK08-1)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SKS06-2)
- MAK-A-KEY Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/4 in Bottom W, 3/8 in Lower Step H (SK21-1)
- ZORO SELECT Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (WWGSK17-1)
- Mak-A-Key Step Key Stock