Shop All Step Key Stock
Mak-A-Key
Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H
Mfr # SK06-2
Zoro # G800399400
product price: $7.99
/ea
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 2
- Top Width (In.) 1/4 in
- Top Step Height (In.) 1/8 in
- Bottom Width (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # SK06-2
- Zoro # G800399400
- Country of Origin United States
- Category Step Key Stock
Dimensions
Top Width (In.) | 1/4 in |
Top Step Height (In.) | 1/8 in |
Bottom Width (In.) | 3/8 in |
Lower Step Height (In.) | 3/16 in |
Length | 12 in |
Details
Item | Step Key Stock |
System of Measurement | Inch |
Type | 2 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
Step Keystock-Plated. Step KS 1/4 x 3/8 x 1 Ft Type 2 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04160.100.0050)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2007-4-ZN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP207)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 25 PK (M04104.140.0060)
- MAK-A-KEY Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (SK15-2)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 1/8 in Lower Step H (SKS05-2)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SKS06-2)
- MAK-A-KEY Step Key Stock 1, 5/16 in Top W, 5/32 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK08-1)
- MAK-A-KEY Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (SKO15-2)
- MAK-A-KEY Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/4 in Bottom W, 3/8 in Lower Step H (SK21-1)
- STANLEY Keystock Square 1/4X12 (N180-174)
- Mak-A-Key Step Key Stock