Shop All Step Key Stock
Mak-A-Key
Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H
Mfr # SK15-2
Zoro # G800399417
product price: $16.39
/ea
Sold in multiples of 2 for $32.78
$32.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 2
- Top Width (In.) 1/2 in
- Top Step Height (In.) 1/4 in
- Bottom Width (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # SK15-2
- Zoro # G800399417
- Country of Origin United States
- Category Step Key Stock
Dimensions
Top Width (In.) | 1/2 in |
Top Step Height (In.) | 1/4 in |
Bottom Width (In.) | 5/8 in |
Lower Step Height (In.) | 5/16 in |
Length | 12 in |
Details
Item | Step Key Stock |
System of Measurement | Inch |
Type | 2 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
Step Keystock-Plated. Step KS 1/2 x 5/8 x 1 Ft Type 2 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK (V500 1/2SS-25)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07040.025.0350)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 4-1/2 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0450)
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 3in Grade 18-8 Stainless Steel 10PK (9177381)
- MAK-A-KEY Step Key Stock 1, 1/8 in Top W, 1/16 in Top Step H, 3/16 in Bottom W, 15/16 in Lower Step H (SK01-1)
- MAK-A-KEY Step Key Stock 1, 5/16 in Top W, 5/32 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK08-1)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 15/16 in Top Step H, 1/4 in Bottom W, 15/16 in Lower Step H (SK02-2)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SKS06-2)
- MAK-A-KEY Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 3/16 in Lower Step H (SK10-2)
- MAK-A-KEY Step Key Stock 1, 1/8 in Top W, 1/16 in Top Step H, 3/16 in Bottom W, 3/32 in Lower Step H (SKO01-1)
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 7/16 in Bottom W, 5/32 in Lower Step H (WWGSK09-2)
- Mak-A-Key Step Key Stock