Shop All Step Key Stock
Mak-A-Key
Step Key Stock 1, 5/16 in Top W, 5/32 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H
Mfr # SK08-1
Zoro # G600399433
Sold in multiples of 2 for $26.58
$26.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 1
- Top Width (In.) 5/16 in
- Top Step Height (In.) 5/32 in
- Bottom Width (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # SK08-1
- Zoro # G600399433
- Country of Origin United States
- Category Step Key Stock
Dimensions
Top Width (In.) | 5/16 in |
Top Step Height (In.) | 5/32 in |
Bottom Width (In.) | 3/8 in |
Lower Step Height (In.) | 3/16 in |
Length | 12 in |
Details
Item | Step Key Stock |
System of Measurement | Inch |
Type | 1 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
Step Keystock-Plated. Step KS 3/8 x 5/16 x 1 Ft Type 1 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Pro-Twist Concrete Screw, Hex, 100 PK (HC44001C)
- G.L. HUYETT Cotter Pin, 3/32"Dx3/4" L, 316 SS, PK100 (WWG-093-0750-80)
- ZORO SELECT M27-3.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 5 PK (M07000.270.0075)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Bronze, 1 in L, 10 PK (1YE10)
- MAK-A-KEY Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 7/16 in Bottom W, 3/16 in Lower Step H (SK09-2)
- MAK-A-KEY Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (SK15-2)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 1/8 in Lower Step H (SKO03-2)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 15/16 in Top Step H, 1/4 in Bottom W, 15/16 in Lower Step H (SK02-2)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 3/32 in Lower Step H (SKO02-2)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK06-2)
- ZORO SELECT Step Key Stock 1, 3/8 in Top W, 3/16 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (WWGSK07-1)
- Mak-A-Key Step Key Stock