Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 72 in L, 3/8 in W, 3/8 in H, Carbon Steel
Mfr # 6003750375-72
Zoro # G9112087
Sold in multiples of 2 for $29.38
$29.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 72 in
- Width 3/8 in
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 6003750375-72
- Zoro # G9112087
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 72 in |
Width | 3/8 in |
Height | 3/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Key Stock,Carbon,Moltrup,3/8 In.x3/8 In.x6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0125)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- MIDWEST FASTENER 1/2" x 3" Bent Pins 2PK (930004)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001007)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Stainless Steel (8008750875-12)
- Mak-A-Key Oversized Key Stock