Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 72 in L, 1/8 in W, 1/8 in H, Stainless Steel
Mfr # 7501250125-72
Zoro # G9112951
product price: $6.29
/ea
Sold in multiples of 3 for $18.87
$18.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 72 in
- Width 1/8 in
- Height 1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7501250125-72
- Zoro # G9112951
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 72 in |
Width | 1/8 in |
Height | 1/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,Plain,1/8 In.x1/8 In.x6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 10 PK (U08200.037.0550)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 2000 PK (0826YPG)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M01230.100.0040)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Stainless Steel, Plain (RB580X12-001P2)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 16 mm H, Carbon Steel (WWG361607305)
- Mak-A-Key Oversized Key Stock