Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 72 in L, 1/2 in W, 1/2 in H, Carbon Steel
Mfr # 6005000500-72
Zoro # G9112008
product price: $38.49
/ea
Sold in multiples of 2 for $76.98
$76.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 72 in
- Width 1/2 in
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 6005000500-72
- Zoro # G9112008
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 72 in |
Width | 1/2 in |
Height | 1/2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Key Stock,Carbon,Moltrup,1/2 In.x1/2 In.x6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 5 PK (U70411.050.0700)
- ZORO SELECT M4-0.70 x 13.7 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ040160-025P1)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51030.013.0150)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0500)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3503120312-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG360375037512)
- Mak-A-Key Oversized Key Stock