Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel
Mfr # 6006250625-36
Zoro # G9112069
product price: $30.99
/ea
Sold in multiples of 8 for $247.92
$247.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 5/8 in
- Height 5/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 6006250625-36
- Zoro # G9112069
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 5/8 in |
Height | 5/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Key Stock,Carbon,Moltrup,5/8 In.x5/8 In.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M8X60)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-832-3B)
- SENCO Deck Screw, #8 x 2-1/2 in, Bugle Head, Square Drive (08D250W)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 10 mm H, Carbon Steel (WWG361006305)
- Mak-A-Key Oversized Key Stock