Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel
Mfr # 5506250625-36
Zoro # G9111877
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 5/8 in
- Height 5/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 5506250625-36
- Zoro # G9111877
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 5/8 in |
Height | 5/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Key Stock,High Carbon,5/8 In.x5/8 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Sheet Metal Screw, #8 x 1 in, Yellow Zinc Plated Flat Head (4101020400252)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 12 in, 3/64 in Pin Dia., Galvanized steel, Nylon Coated, 10 PK (WWG-TS2-046-12N)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03340)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel (WWG351000100012)
- Mak-A-Key Oversized Key Stock