Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel
Mfr # 3606250625-36
Zoro # G9111116
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
- Rockwell Hardness HRB 50 Min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 3606250625-36
- Zoro # G9111116
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 5/8 in |
Height | 5/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,5/8x5/8x36 In.,Carbon,Z3,Oversize
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37321.025.0001)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (702671-100)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-10-PK5)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (WWG350437043712)
- Mak-A-Key Oversized Key Stock