Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Alloy Steel
Mfr # 6506250625-36
Zoro # G9112157
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 5/8 in
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 6506250625-36
- Zoro # G9112157
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 5/8 in |
Height | 5/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRB 85 |
Description
Key Stock,Alloy,5/8 In.x5/8 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0125)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (430539-PG)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-1/2 in Shaft Dia (CG-350ST OIL)
- TITAN FASTENERS M3 x 0.5 x 16mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC03016)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 12 mm H, Carbon Steel (WWG361208305)
- Mak-A-Key Oversized Key Stock