Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 5/16 in W, 5/16 in H, Carbon Steel
Mfr # 5503120312-36
Zoro # G9111658
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 5/16 in
- Height 5/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 5503120312-36
- Zoro # G9111658
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 5/16 in |
Height | 5/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Key Stock,High Carbon,5/16 In.x5/16 In.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0012)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/2 in Shaft Dia, 10 PK (CG-150ST OIL)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD4)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 500 PK (62WSG)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 7 mm H, 18-8 Stainless Steel (WWG750707305)
- Mak-A-Key Oversized Key Stock