Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 3/8 in W, 5/8 in H, Stainless Steel
Mfr # 7003750625-36
Zoro # G9112437
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 3/8 in
- Height 5/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7003750625-36
- Zoro # G9112437
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 3/8 in |
Height | 5/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Description
Key Stock,Plain,3/8 In.x5/8 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 30 PK (61657)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.031.0062)
- BUILDRIGHT Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (07791)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 5/16 in H, Carbon Steel (5503120500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 3/8 in H, Carbon Steel (WWG360312037512)
- Mak-A-Key Oversized Key Stock