Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel
Mfr # 6003750375-36
Zoro # G9112050
product price: $8.29
/ea
Sold in multiples of 8 for $66.32
$66.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 3/8 in
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 6003750375-36
- Zoro # G9112050
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 3/8 in |
Height | 3/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Description
Key Stock,Carbon,Moltrup,3/8 In.x3/8 In.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37497)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (0604FPU188)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 100 PK (02864-PWR)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/2 in H, Carbon Steel (WWG360250050012)
- Mak-A-Key Oversized Key Stock