Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel
Mfr # 5503750375-36
Zoro # G9111551
product price: $6.89
/ea
Sold in multiples of 3 for $20.67
$20.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 3/8 in
- Height 3/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 5503750375-36
- Zoro # G9111551
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 3/8 in |
Height | 3/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Key Stock,High Carbon,3/8 In.x3/8 In.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Plain, 100 PK (06626-PWR)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABS201)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Black Oxide, 39/64 in Ht, 10 PK (U04026.062.0001)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 16 mm H, Carbon Steel (WWG361607305)
- Mak-A-Key Oversized Key Stock