Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 3/4 in W, 1/2 in H, Stainless Steel
Mfr # 7005000750-36
Zoro # G9112358
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Finish Plain
- Rockwell Hardness HRB 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7005000750-36
- Zoro # G9112358
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 3/4 in |
Height | 1/2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,Plain,1/2 In.x3/4 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-16 x 3/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490320)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK (HLS-11)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870700-004BX)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9075)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-72)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/2 in H, Carbon Steel (WWG360250050012)
- Mak-A-Key Oversized Key Stock