Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 3/16 in W, 3/16 in H, Carbon Steel
Mfr # 5501870187-36
Zoro # G9111685
product price: $3.29
/ea
Sold in multiples of 6 for $19.74
$19.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 3/16 in
- Height 3/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 5501870187-36
- Zoro # G9111685
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 3/16 in |
Height | 3/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Key Stock,High Carbon,3/16 In.x3/16 In.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Black Oxide Finish, 10 PK (M38100.220.0001)
- DISCO Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (1348PK50)
- PASLODE Collated Brad Nail, 1 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650212)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8942-BOX)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-72)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 1/2 in H, Carbon Steel (WWG360312050012)
- Mak-A-Key Oversized Key Stock