Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel
Mfr # 6005000500-36
Zoro # G9112105
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 1/2 in
- Height 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 6005000500-36
- Zoro # G9112105
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1/2 in |
Height | 1/2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Key Stock,Carbon,Moltrup,1/2 In.x1/2 In.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79556)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 40 mm L, 50 PK (M01256.100.0040)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04160.101.0400)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 10 mm Bore Dia., 100 PK (DHO-10ST PA)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 7/16 in H, Carbon Steel (WWG360312043712)
- Mak-A-Key Oversized Key Stock