Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel
Mfr # 5505000500-36
Zoro # G9111606
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 1/2 in
- Height 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 5505000500-36
- Zoro # G9111606
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1/2 in |
Height | 1/2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Key Stock,High Carbon,1/2 In.x1/2 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052403GR)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 1/2 in Sq, 5 PK (WWG-37010)
- KEN FORGING Rod End, Steel, Black Oxide, 5/16"-18 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (2A-MACH)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1024-130)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3503120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 8 mm H, 18-8 Stainless Steel (WWG750807305)
- Mak-A-Key Oversized Key Stock