Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Alloy Steel
Mfr # 6505000500-36
Zoro # G9112190
product price: $18.19
/ea
Sold in multiples of 12 for $218.28
$218.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 6505000500-36
- Zoro # G9112190
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1/2 in |
Height | 1/2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Alloy Steel |
Description
Key Stock,Alloy,1/2 In.x1/2 In.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M18-1.50, 6 Inserts (38188)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 1000 PK (07254)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in Length, 10 PK (U51050.037.0450)
- ZORO SELECT Spring Pin, Sltd, 5/64x5/16in, 800lb, PK100 (U39101.007.0031)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018712)
- Mak-A-Key Oversized Key Stock