Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 1 in W, 1/2 in H, Carbon Steel
Mfr # 3105001000-36
Zoro # G9109530
product price: $27.59
/ea
Sold in multiples of 25 for $689.75
$689.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
- Rockwell Hardness HRB 50 Min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3105001000-36
- Zoro # G9109530
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1 in |
Height | 1/2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivalent,1/2x1x36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.3600)
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA24)
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes (WWG-DISP-CPS550HC)
- ZORO SELECT Arch Barrel, #12-24, 2 1/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5130)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG350125012536)
- Mak-A-Key Oversized Key Stock