Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 1 in W, 1 in H, Alloy Steel
Mfr # 6510001000-36
Zoro # G9112236
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 1 in
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 6510001000-36
- Zoro # G9112236
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1 in |
Height | 1 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRB 85 |
Description
Key Stock,Alloy Steel,1 In.x1 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0300)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.016.0150)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.050.0060)
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 1/2 in Dia. (HB12-312)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 1/4 in H, Carbon Steel (3502500312-12)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037536)
- Mak-A-Key Oversized Key Stock