Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 1-1/8 in W, 7/8 in H, Steel
Mfr # 3008751125-36
Zoro # G9108298
product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Finish Plain
- Rockwell Hardness HRB 50 Min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3008751125-36
- Zoro # G9108298
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1-1/8 in |
Height | 7/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
KeyStock,7/8x1-1/8x36 In.,Crbn,Steel,Undrsz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 10-24 x 1-1/2in Tamper-Proof Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - 50 Pk (6.102112BS)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR350)
- SENCO 2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX21EAAN)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04160.056.0600)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- Mak-A-Key Oversized Key Stock