Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 1-1/2 in W, 1-1/2 in H, Carbon Steel
Mfr # 3615001500-36
Zoro # G9111405
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
- Rockwell Hardness HRB 50 Min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3615001500-36
- Zoro # G9111405
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1-1/2 in |
Height | 1-1/2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,C45K,Z3,Ovrsz,1-1/2x1-1/2x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07000.025.0250)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade A, Plain Finish (U20200.075.3600)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 5/16 in H (3103120375-12)
- ZORO SELECT #12-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0075)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018736)
- Mak-A-Key Oversized Key Stock