Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 8 mm W, 8 mm H, Stainless Steel
Mfr # 700808-305
Zoro # G9112647
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 8 mm
- Height 8 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700808-305
- Zoro # G9112647
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 8 mm |
Height | 8 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,8mmx8mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.080.0016)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01258.037.0125)
- HILLMAN 916198 M6-1.00 x 20 mm Hex Cap Metric Screws 50 per Box (5167473)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 4" L, Steel Zinc Plated, 25 PK (PFM2251250)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- Mak-A-Key Oversized Key Stock