Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 8 mm W, 8 mm H, Carbon Steel
Mfr # 360808-1000
Zoro # G9111518
product price: $6.89
/ea
Sold in multiples of 3 for $20.67
$20.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 8 mm
- Height 8 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 360808-1000
- Zoro # G9111518
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 8 mm |
Height | 8 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Carbon,Oversize,Z3,8mmx8mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ANCHORS DrillerToggle Screw Anchor, 2" L (360R)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24555CT25)
- ZORO SELECT Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK (U51900.050.0500)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA37)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 3/16 in H, Carbon Steel (WWG360125018712)
- Mak-A-Key Oversized Key Stock