Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 8 mm W, 7 mm H, Stainless Steel
Mfr # 700807-305
Zoro # G9112507
Sold in multiples of 3 for $19.47
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 8 mm
- Height 7 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 700807-305
- Zoro # G9112507
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 8 mm |
Height | 7 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,8mmx7mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 25 mm L, 4 PK (78461)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0125)
- ZORO SELECT M4-0.70 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M410MPP188B)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Stainless Steel (8008750875-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 3/4 in H, Carbon Steel (WWG360625075012)
- Mak-A-Key Oversized Key Stock