Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 8 mm W, 7 mm H, Stainless Steel
Mfr # 700807-1000
Zoro # G9112680
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 8 mm
- Height 7 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700807-1000
- Zoro # G9112680
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 8 mm |
Height | 7 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,Stainless Steel,8mmx7mmx1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY14)
- MIDWEST FASTENER Cotter Pin, 5/32 in Pin Dia, Steel, Zinc Plated Finish, 10 PK (60605)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH516114P10)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/4 in W, 1-1/4 in H, Carbon Steel (WWG361250125012)
- Mak-A-Key Oversized Key Stock