Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 8 mm W, 7 mm H, Carbon Steel
Mfr # 360807-1000
Zoro # G9111448
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 8 mm
- Height 7 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 360807-1000
- Zoro # G9111448
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 8 mm |
Height | 7 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Carbon,Oversize,Z3,8mmx7mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07307)
- ZORO SELECT Eye Bolt 1/4"-20, Steel, Zinc Plated, 600 PK (1448IO)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit - Black Anodized (SOK-FMCAP9BL)
- STRONG-POINT Wood Screw, #9, 3 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT930W)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG360218021812)
- Mak-A-Key Oversized Key Stock