Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 7 mm W, 7 mm H, Stainless Steel
Mfr # 700707-305
Zoro # G9112489
product price: $11.49
/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 7 mm
- Height 7 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700707-305
- Zoro # G9112489
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 7 mm |
Height | 7 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,7mmx7mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-6)
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx5mm, PK100 (M51260.030.0005)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0190-SS32)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0225)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-72)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG360187018712)
- Mak-A-Key Oversized Key Stock