Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 7 mm W, 7 mm H, Carbon Steel
Mfr # 360707-1000
Zoro # G9111070
product price: $10.65
/ea
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 7 mm
- Height 7 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 360707-1000
- Zoro # G9111070
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 7 mm |
Height | 7 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Carbon,Oversize,Z3,7mmx7mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.016.0025)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64043)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0612P-EA-100)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, 18-8 Stainless Steel (WWG750125012512)
- Mak-A-Key Oversized Key Stock