Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Stainless Steel
Mfr # 700606-305
Zoro # G9112516
Sold in multiples of 7 for $20.93
$20.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 6 mm
- Height 6 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 700606-305
- Zoro # G9112516
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 6 mm |
Height | 6 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,6mmx6mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-M7-)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07313-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (05360S-PWR)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3/4, PK5 (U07840.075.0075)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 5/16 in H, Carbon Steel (5503120500-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 7 mm H, 18-8 Stainless Steel (WWG750707305)
- Mak-A-Key Oversized Key Stock