Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Stainless Steel
Mfr # 700606-1000
Zoro # G9112498
product price: $8.85
/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 6 mm
- Height 6 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700606-1000
- Zoro # G9112498
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 6 mm |
Height | 6 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,Stainless Steel,6mmx6mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (05060S-PWR)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 5/16 in W, 5/32 in H (3001560312-12)
- ZORO SELECT #10-24 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY4)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- ZORO SELECT Oversized Key Stock, 36 in L, 1 in W, 1 in H, Carbon Steel (WWG351000100036)
- Mak-A-Key Oversized Key Stock