Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Carbon Steel
Mfr # 360606-1000
Zoro # G9111107
product price: $4.25
/ea
Sold in multiples of 4 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 6 mm
- Height 6 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 360606-1000
- Zoro # G9111107
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 6 mm |
Height | 6 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Carbon,Z3,6mmx6mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 7/8x3/16 L, PK100 (5BY41)
- ZORO SELECT Binding Screw, #8-32 Thd Sz, 316 Stainless Steel, 5 PK (2JGL4)
- ZORO SELECT M3-0.50 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0006)
- ZORO SELECT #6-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK (SCR150P06C20)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Stainless Steel (700606-1000)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Alloy Steel (WWG600500050012)
- Mak-A-Key Oversized Key Stock