Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 6 mm W, 4 mm H, Stainless Steel
Mfr # 700604-305
Zoro # G9112470
product price: $15.49
/ea
Sold in multiples of 2 for $30.98
$30.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 6 mm
- Height 4 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700604-305
- Zoro # G9112470
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 6 mm |
Height | 4 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,6mmx4mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated 316 Stainless Steel, 20 mm Length, 100 PK (ZSCRW-158)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 100 PK (BE-18ST PA)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2000 PK (0840CTG)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0275)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- Mak-A-Key Oversized Key Stock