Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 50 mm W, 28 mm H, Carbon Steel
Mfr # 305028-305
Zoro # G9109208
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Height 28 mm
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 305028-305
- Zoro # G9109208
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 50 mm |
Height | 28 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,50mmx28mmx305mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Black Oxide Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176223)
- ZORO SELECT 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0100)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00984)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG360625062512)
- Mak-A-Key Oversized Key Stock