Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 5 mm W, 5 mm H, Steel
Mfr # 700505-1000
Zoro # G9112455
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 5 mm
- Height 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 700505-1000
- Zoro # G9112455
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 5 mm |
Height | 5 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,Steel,Plain,5mmx5mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 33/64 in L, 9/16 in Dia., Zinc Alloy, Plain (4KXU8)
- ALLIED TITANIUM Sheet Metal Screw, #6 x 3/4 in, Unpolished Titanium Pan Head Phillips Drive (0106543)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (00667)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33156)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Stainless Steel (700606-1000)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 5/16 in H, Carbon Steel (5503120500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- Mak-A-Key Oversized Key Stock