Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 5 mm W, 5 mm H, Stainless Steel
Mfr # 700505-305
Zoro # G9112601
product price: $2.79
/ea
Sold in multiples of 7 for $19.53
$19.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 5 mm
- Height 5 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700505-305
- Zoro # G9112601
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 5 mm |
Height | 5 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,5mmx5mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.160.1000)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 5/8 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-625)
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Zinc Yellow, 29/64 in Ht, 10 PK (U11350.075.0001)
- ZORO SELECT Weld Stud, 1/4"-20, 0.703 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL7)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- ZORO SELECT Oversized Key Stock, 36 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG350875087536)
- Mak-A-Key Oversized Key Stock