Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, Stainless Steel
Mfr # 700404-305
Zoro # G9112367
product price: $3.15
/ea
Sold in multiples of 7 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 4 mm
- Height 4 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700404-305
- Zoro # G9112367
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 4 mm |
Height | 4 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,4mmx4mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.312 x1/2 L, PK25 (WWG-CLPZ-175)
- ARP LATE MODEL GM M12 X 1.50IN WHEEL STUD KIT (100-7708)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01200.056.0300)
- ZORO SELECT #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0200)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/2 in W, 1-1/2 in H, Carbon Steel (WWG361500150012)
- Mak-A-Key Oversized Key Stock