Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, Stainless Steel
Mfr # 700404-1000
Zoro # G9112400
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 4 mm
- Height 4 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700404-1000
- Zoro # G9112400
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 4 mm |
Height | 4 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,Plain,Stanlss Steel,4mmx4mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/8, PK100 (U07840.025.0062)
- HELI-COIL DIVISION Heli Coil Division He5546-6 Thread Repair Kit M6 X 1 Metric (HE5546-6)
- ZORO SELECT Dowel Pin, Steel, 10x40mm, PK10 (M39090.100.0040)
- PRECISION BRAND External Retaining Ring Assortment, Spring Steel, 300 Pieces, 12 Sizes (12900)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3503120312-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- Mak-A-Key Oversized Key Stock