Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, Carbon Steel
Mfr # 360404-305
Zoro # G400005053
product price: $0.99
/ea
Sold in multiples of 26 for $25.74
$25.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 4 mm
- Height 4 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 360404-305
- Zoro # G400005053
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 4 mm |
Height | 4 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plated. Keystock M4 x 4 x 305 CS Z3 OV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M51050.030.0005)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31605)
- ZORO SELECT M4-0.70 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD040140-100P1)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 1/4 in H, Carbon Steel (3502500312-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/8 in H, Carbon Steel (WWG360187037512)
- Mak-A-Key Oversized Key Stock