Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, Carbon Steel
Mfr # 350404-1000
Zoro # G9109880
product price: $2.65
/ea
Sold in multiples of 9 for $23.85
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 4 mm
- Height 4 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 350404-1000
- Zoro # G9109880
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 4 mm |
Height | 4 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Plain,Carbon,C45K,4mmx4mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1-1/4" Linch Pins 8PK (930062)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.060.0030)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (ZR0828-416H)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, Steel (TRA700BN35)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG360750075012)
- Mak-A-Key Oversized Key Stock