Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H
Mfr # 310404-1000
Zoro # G9109357
product price: $3.19
/ea
Sold in multiples of 370 for $1,180.30
$1,180.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 4 mm
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 310404-1000
- Zoro # G9109357
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 4 mm |
Height | 4 mm |
Details
Item | Key Stock |
Type | Oversized |
Finish | Zinc Clear Trivalent |
Description
Key Stock,Znc Clear Trivalent,4mmx4x1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA19)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 25 PK (N04100.037.0375)
- PERFORM TOOL Snap Ring External Retaining Ring Assortment, Steel, 300 Pieces, 18 Sizes (W5212)
- DEWALT Self Locking Thread Insert, Carbon Steel, 100 PK (6400SD-PWR)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 1/4 in H, Carbon Steel (3502500312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, Carbon Steel (WWG361008305)
- Mak-A-Key Oversized Key Stock