Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 36 mm W, 20 mm H, Carbon Steel
Mfr # 363620-1000
Zoro # G9111247
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 36 mm
- Height 20 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 363620-1000
- Zoro # G9111247
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 36 mm |
Height | 20 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,C45K,Z3,Oversz,3m6mmx20x1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U55000.100.0275)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07000.037.0450)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01200.200.0080)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, White Steel Flat Head Phillips Drive, 20 PK (79373)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- PRECISION BRAND Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel, 6 PK (14250)
- Mak-A-Key Oversized Key Stock