Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 36 mm W, 20 mm H, Carbon Steel
Mfr # 303620-305
Zoro # G9109077
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 36 mm
- Height 20 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 303620-305
- Zoro # G9109077
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 36 mm |
Height | 20 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,36mmx20mmx305mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/16 in Lg (Z2360)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 232 PK (13011006)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3/4, PK25 (U39000.156.0075)
- TITAN FASTENERS 60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc (TFP6UAB60)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/8 in H, Carbon Steel (WWG360312062512)
- Mak-A-Key Oversized Key Stock