Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 32 mm W, 32 mm H, Carbon Steel
Mfr # 303232-305
Zoro # G9109086
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 32 mm
- Height 32 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 303232-305
- Zoro # G9109086
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 32 mm |
Height | 32 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,32mmx32mmx305mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 100 PK (M07000.060.0065)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Stainless Steel Body, 500 PK (U33670.015.0054)
- HALEX 1/2 In Emt/Box Set Screw Offset Conntr Each (90371)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS6)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 12 mm H, Carbon Steel (WWG361208305)
- Mak-A-Key Oversized Key Stock