Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 32 mm W, 32 mm H, Carbon Steel
Mfr # 303232-1000
Zoro # G9109059
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 32 mm
- Height 32 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 303232-1000
- Zoro # G9109059
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 32 mm |
Height | 32 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Carbon Steel,32mmx32mmx1m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 4-7/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.037.0400)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-62)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1-3/4 Long Fully Threaded, 10PK (90044A145)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.040.0025)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Alloy Steel (WWG600187018712)
- Mak-A-Key Oversized Key Stock