Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 32 mm W, 18 mm H, Stainless Steel
Mfr # 703218-305
Zoro # G9112979
product price: $150.99
/ea
Sold in multiples of 18 for $2,717.82
Free Shipping & Returns
$2,717.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 32 mm
- Height 18 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 703218-305
- Zoro # G9112979
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 32 mm |
Height | 18 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,32mmx18mmx305mm,Stainlss Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800500-100P)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500550-004BX)
- J.W. WINCO GN834-58-3/8X16-E-MT Wing Nut Stainless (834-58-3/8X16-E-MT)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST176254)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 1/4 in H, Carbon Steel (3502500312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- ZORO SELECT Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, Carbon Steel (WWG362020305)
- Mak-A-Key Oversized Key Stock